Beli Multitester Digital Fluke di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Multimeter Digital Kit (Multitester)Deskripsi:Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baikatribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 20000 counts
- Width x Depth x Height: 98x52x201mm
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- FLUKE Multimeter Digital (Multitester)atribut:
- Safety: ANSI / ISA 82.02.01 (61010-1) 2004, CAN / CSA-C22.2 No 61010-1-04, UL 6101-1 (2004), IEC / EN 61010-1 2nd Edition Measurement category IV, 600 V , Pollution degree 2, according to EMC EN61326-1
- Altitude Used: 2000m, (storage) 10,000m
- Resistance (ohm): 600 / 6k / 60k
- Weight (g): 404
- Battery: 9V alkaline battery (ANSI 1604A / IEC 6F22)
- Battery Life (hour): 300 (without alkaline batteries and backlight)
- Capacitor Capacity (F): 1000 / 10micro / 100micro / 9999micro
- Dimensions (mm): 167.1x85.1x46
- Operating Humidity (%): To 30 degrees Celsius: 95%, up to 40 degrees Celsius: 75%, up to 50 degrees Celsius.: 45%
- Operating/Storage Temperature (°C): -10 to 50 / -40 to 60
- Resolution: 0.001V / 0.01V / 0.1V, 0.1 ohm / 0.001k ohm / 0.01k ohm, 1nF / 0.01microF / 1microF
- Voltage Range (V): 6/60/600
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlightatribut:
- DC Voltage: 600V
- AC Voltage (V): 600
- Resistance (MΩ): 40
- Alternating Current (A): 400
- Detection Method: True Effective Value Type (RMS)
- Direct Current: 10A
- Maximum Display: 6000 counts
- WxDxH (mm): 85x46x167
- FLUKE Multimeter Digital (Multitester)Deskripsi:Resolution: (DC voltage) Max.0.1 mV, (AC voltage) Max.0.1 mV, (DC current) Max.0.01 mA, (AC current) Max.0.01 mA, (Resistance) Max.0.1 ohm, (Capacitance) Max.1 nF, (Frequency) 0.01Hz max., (Temperature) 0.1 degrees Celsius max.atribut:
- Maximum Value: (DC voltage) 1000 V, (AC voltage) 1000 V, (DC current) 10 A, (AC current) 10 A, (resistance) 50 M ohm, (capacitance) 10000 microF, (frequency) 100 kHz
- Dimensions (mm): 43x90x185
- Humidity Range: 0-90% (0-35 degrees Celsius), 0-70% (35-50 degrees Celsius)
- Weight (g): 420
- Lifespan: Alkaline battery: Up to 200 hours when backlight is not used
- Operating/Storage Temperature (°C): -10 to + 50 / -30 to +60
- TRUSCO Number: 765-7331
- Voltage (V): 1000 (AC); 1000 (DC)
- FLUKE Multimeter Digital (Multitester)Deskripsi:Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (Auto volt) 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (Conduction) 1 ohm, (Ohm ) 0.1 / 0.001k / 0.01k / 0.1k / 0.001M / 0.01M ohm, (Diode test) 0.001V, (Capacitance) 1n / 0.01micro / 0.1micro / 1microF, (Temperature) 0.1 degrees Celsius, (AC current ) 0.1microA, (DC current) 0.1microA, (Frequency) 0.01 / 0.1 / 0.001k / 0.01Hzatribut:
- Display: Digital: 6000 counts, updated 4 times per second
- Weight (g): 550
- Dimensions (mm): 167x84x46
- Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (Auto volt) 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (Conduction) 600 ohm, (Ohm) 600 / 6k / 60k / 600k / 6M / 40M ohm, (diode test) 2V, (capacitance) 1000n / 10micro / 100micro / 9999micro / 100-10
- Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
- Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
- Lifespan: 400 hours when backlight is off
- Maximum Voltage (V) : 600
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
- FLUKE Multimeter Digital (Multitester)atribut:
- Digital Display: 6000 count
- Alternating Current (ACA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.5% + 3)]
- DC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (0.15% + 2)]
- Frequency (Hz): 99.99, 999.9, 9.999k, 99.99k [Basic Accuracy: +/- (0.1% + 1)]
- Accessories: TL75 Silicon Test Lead Set, User Manual
- Weight (g): 420
- AC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (1.0% + 3)]
- Analog Display: 33 segment Pagurafu (3 min)
- Body Dimensions (mm): 43x90x185
- Capacitance: 10.00nF, 100.0nF, 1000nF, 10.00microF, 100.0microF, 999.9microF [Basic Accuracy: +/- (1.2% + 2)]
- DC Current (DCA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.0% + 3)]
- Resistance (ohm): 600.0,6.000k, 60.00k, 600.0k, 6.000M, 50.00M [basic Accuracy +/- (0.9% + 1)]
- FLUKE Multimeter Digital (Multitester)atribut:
- Loading: 6/60/600
- Resistance (ohm): 4 / 4k / 40k / 400k / 4M / 40M
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 500micro / 1000micro
- Dimensions (mm): 142x69x28
- Weight (g): 200
- Altitude Used: 2000m, (storage) 12000m
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- Functions: Overload protection
- Operating Humidity (%): <10 degrees Celsius non-condensing, ≤90% at 10-30 degrees Celsius, ≤75% at 30-40 degrees Celsius
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Safety: IEC 61010-1: 600 V CAT III, pollution degree 2
- Voltage (V): 6/60/600 (DC)
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- FLUKE Multimeter Digital (Multitester)atribut:
- Display: Digital: 6000 counts, updated 4 times per second
- Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (Auto volt) 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (Conduction) 600 ohm, (Ohm) 600 / 6k / 60k / 600k / 6M / 40M ohm
- Weight (g): 550
- Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
- Dimensions (mm): 167x84x46
- Lifespan: 400 hours when backlight is off
- Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
- Maximum Voltage (V) : 600
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
- Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (Auto volt) 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (Conduction) 1 ohm, (Ohm) ) 0.1 / 0.001k / 0.01k / 0.1k / 0.001M / 0.01M ohm
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Excellent performance for general purpose electrical / electronic test requirements.- Easy operation, compact design, and ease of use make it ideal for quick verification and field service applications.- Displays voltage / current True-rms readings with 6000 count resolution, tests diode, frequency, continuity, capacitance, displays minimum / maximum / average readings and displays signal- Record the change.- Large white LED backlight helps you work in dim light.- Battery case lid is easy to open and battery replacement is easyatribut:
- Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (continuity) 1 ohm, (ohm) 0.1 / 0.001k / 0.01 k / 0.1k 0.001M / 0.01M ohm, (diode test) 0.001V, (capacitance) 1n / 0.01micro / 0.1micro / 1microF,
- Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (continuity) 600 ohm, (ohm) 600 / 6k / 60k / 600k / 6M / 40 M ohm, (diode test) 2 V, (capacitance) 1000 n / 10 micro / 100 micro / 9999 micro / 100 microF, (Lo-Z
- Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
- Dimensions (mm): 167x84x46
- Display: Digital: 6000 counts, updated 4 times per second
- Lifespan: 400 hours when backlight is off
- Maximum Voltage (V) : 600
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
- Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
- Weight (g): 550
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- FLUKE Multimeter (Multitester)Deskripsi:-Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- FLUKE True-RMS Industrial Logging Multimeter (Multitester)Deskripsi:-Equipped with a logging function with memory allowing graph presentation of measured values without the use of a PC.atribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 0.4 to 10A
- Alternating Current: 0.4 to 10A
- Resistance: 500MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 50000 counts
- Width x Depth x Height: 102x60x222mm
- Multi Digital Multimeter Pocket Type (Multitester)Deskripsi:-Equipped with auto range/auto power off functions.atribut:
- DC Voltage: 500V
- AC Voltage: 500V
- FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)atribut:
- Weight (g): 870.9
- Dimensions (mm): 222x102x60
- Battery: 6 AA alkaline batteries (NEDA15AIECLR6)
- Relative Humidity: 0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
- Lifespan: 100 hours minimum, 200 hours in logging mode
- Operating/Storage Temperature (°C): -20 to + 55 / -40 to +60
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)atribut:
- Weight (g): 870.9
- Lifespan: 100 hours minimum, 200 hours in logging mode
- Dimensions (mm): 222x102x60
- Battery: 6 AA alkaline batteries (NEDA15AIECLR6)
- Relative Humidity: 0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
- Operating/Storage Temperature (°C): -20 to + 55 / -40 to +60
- FLUKE Remote Display Digital Multimeteratribut:
- Battery Life (hour): 400
Daftar Harga Multitester Digital Fluke Terbaru November 2026
| FLUKE Multimeter Digital Kit (Multitester) | Rp18.999.900 |
| FLUKE Multimeter Digital True RMS (Multitester) | Rp10.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp6.499.900 |
| FLUKE Multimeter Digital (Multitester) | Rp11.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp14.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp8.899.900 |
| FLUKE Multimeter Digital (Multitester) | Rp14.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp2.299.900 |
| FLUKE Multimeter Digital Rugged (Multitester) | Rp20.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp6.899.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102867123-1.jpg)
/P102853388-1.jpg)
/oaP103645874-1.jpg)
/P103040413-1.jpg)
/qqP103645962-1.jpg)
/qzP103645971-1.jpg)
/njP103645847-1.jpg)
/q8P103645944-1.jpg)
/P102843716-1.jpg)
/pqP103645926-1.jpg)
/qhP103645953-2.jpg)
/P102091494-1.jpg)
/3oP102867132-2.jpg)
/k2P103645722-1.jpg)
/P102853458-1.jpg)
/P102871931-1.jpg)
/0dP103646013-1.jpg)
/60P101517216-4.jpg)
/0mP103646022-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)